Zoro Homepage

1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD

  • Mfr # CA0350X050

  • Zoro # G4446944


product price: $15.69
/ea

Key Features

Pulley Outside Dia.
3.5 in
Fits Shaft Dia.
1/2 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA0350X050
Zoro #
G4446944
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
3.5 in
Fits Shaft Dia.
1/2 in
Pulley Bore Dia.
1/2 in
Keyway Size
No Keyway
3L Belt Pitch Dia.
3.05 in
4L or A Belt Pitch Dia.
3.35 in
Keyway Size Type
No Keyway
Length through Bore
7/8 in
Outside Diameter
3.5 in
Maximum Bore Diameter
1/2 in
Set Screw Size
5/16 in
A Pitch Diameter
3.25 in
Face Width
0.63 in
For Belt Trade Size
4L, A
Bore Diameter
1/2 in
4L Pitch Diameter
3.25 in
Pitch Diameter
3 1/4 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
CA0350X050
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Pulley Construction
Plain
Hub Type
One Side
Material Grade
Zamak 3
Resistance Properties
Corrosion Resistant, Impact Resistant
Bore Type
Fixed
Material
Zinc
Hub Projection
0.438 in
For V-Belt Type
Classical
Weight
0.52 lb
Material Fabrication
Cast

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.