Shop CONGRESS

3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 11 in OD

  • Mfr # CA1100X075KW

  • Zoro # G4446698


product price:  $32.99
/ea

Key Features

Pulley Outside Dia.
11 in
Fits Shaft Dia.
3/4 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1100X075KW
Zoro #
G4446698
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
11 in
Fits Shaft Dia.
3/4 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
4L or A Belt Pitch Dia.
10.85 in
3L Belt Pitch Dia.
10.55 in
Set Screw Size
5/16"-18
Keyway Depth
3/32 in
A Pitch Diameter
10.75 in
Outside Diameter
11 in
4L Pitch Diameter
10.75 in
Face Width
0.69 in
Keyway Width
3/16 in
Bore Diameter
3/4 in
For Belt Trade Size
4L, A
Maximum Bore Diameter
3/4 in
Pitch Diameter
10 3/4 in
Length through Bore
1 3/32 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA1100X075KW
Set Screw Included
Yes
Item
V-Belt Pulley
Includes
Set Screw
Resistance Properties
Impact-Resistant
Bore Type
Fixed
For V-Belt Type
Classical
Hub Projection
0.594 in
Pulley Construction
Spoked
Material Fabrication
Cast
Weight
1.64 lb
Hub Type
Single-Sided
Material
Zinc
Material Grade
Zamak 3

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.