Shop CONGRESS

3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD

  • Mfr # CA0350X075KW

  • Zoro # G4446953


product price:  $16.25
/ea

Key Features

Pulley Outside Dia.
3.5 in
Fits Shaft Dia.
3/4 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0350X075KW
Zoro #
G4446953
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
3.5 in
Fits Shaft Dia.
3/4 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
3.05 in
4L or A Belt Pitch Dia.
3.35 in
Keyway Size Type
0.187 in x 0.093 in
Face Width
0.63 in
Keyway Width
3/16 in
Set Screw Size
5/16"-18
Pitch Diameter
3 1/4 in
Keyway Depth
3/32 in
A Pitch Diameter
3.25 in
4L Pitch Diameter
3.25 in
Maximum Bore Diameter
3/4 in
For Belt Trade Size
4L, A
Outside Diameter
3.5 in
Bore Diameter
3/4 in
Length through Bore
7/8 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
CA0350X075KW
Item
V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Bore Type
Fixed
Hub Projection
0.438 in
Material
Zinc
Pulley Construction
Plain
Material Fabrication
Cast
Resistance Properties
Impact-Resistant
Weight
0.52 lb
Material Grade
Zamak 3
For V-Belt Type
Classical
Hub Type
Single-Sided

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.