3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD

  • Mfr # CA0600X075KW

  • Zoro # G4446856


product price:  $15.59
/ea

Key Features

Fits Shaft Dia.
3/4 in
Pulley Outside Dia.
6 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0600X075KW
Zoro #
G4446856
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
3/4 in
Pulley Outside Dia.
6 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
5.55 in
4L or A Belt Pitch Dia.
5.85 in
Keyway Size Type
0.187 in x 0.093 in
Outside Diameter
6 in
Length through Bore
1 3/32 in
A Pitch Diameter
5.75 in
Set Screw Size
5/16 in
Maximum Bore Diameter
3/4 in
Bore Diameter
3/4 in
Keyway Depth
3/32 in
Pitch Diameter
5 3/4 in
4L Pitch Diameter
5.75 in
For Belt Trade Size
4L, A
Face Width
0.69 in
Keyway Width
3/16 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA0600X075KW
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Pulley Construction
Spoked
Hub Projection
0.594 in
Material Grade
Zamak 3
Material Fabrication
Cast
Material
Zinc
Resistance Properties
Corrosion Resistant, Impact Resistant
Bore Type
Fixed
Hub Type
One Side
Weight
0.82 lb
For V-Belt Type
Classical

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.