This item is Discontinued.

Congress 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD CA0700X075KW

3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (Discontinued)

  • Mfr # CA0700X075KW
  • Zoro # G4446935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0700X075KW
Zoro #
G4446935
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
3/4 in
Pulley Outside Dia.
7 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
4L or A Belt Pitch Dia.
6.85 in
Keyway Size Type
0.187 in x 0.093 in
3L Belt Pitch Dia.
6.55 in
Length through Bore
1 3/32 in
Keyway Depth
3/32 in
A Pitch Diameter
6.75 in
Bore Diameter
3/4 in
For Belt Trade Size
4L, A
Face Width
0.69 in
Set Screw Size
5/16 in
Outside Diameter
7 in
Keyway Width
3/16 in
4L Pitch Diameter
6.75 in
3L Pitch Diameter
6.55 in
Maximum Bore Diameter
3/4 in
Pitch Diameter
6 3/4 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA0700X075KW
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Hub Projection
0.594 in
For V-Belt Type
Classical
Material
Zinc
Bore Type
Fixed
Material Grade
Zamak 3
Resistance Properties
Corrosion Resistant, Impact Resistant
Hub Type
One Side
Weight
0.99 lb
Material Fabrication
Cast
Pulley Construction
Spoked

Description

Standard V-Belt Pulley, Material Die Cast Zamak 3, Number of Grooves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.