3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.5 in OD

  • Mfr # CA0250X075KW

  • Zoro # G716552036


product price:  $6.79
/ea

Key Features

Material Fabrication
Cast
Pulley Material
Zinc
Pitch Diameter
2 1/4 in
Keyway Depth
3/32 in
Material Grade
Zamak 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA0250X075KW
Zoro #
G716552036
UPC #
-
Country of Origin
United States

Dimensions

Pitch Diameter
2 1/4 in
Keyway Depth
3/32 in
Pulley Bore Dia.
3/4 in
Set Screw Size
5/16 in
Bore Diameter
3/4 in
A Pitch Diameter
2.25 in
3L Belt Pitch Dia.
2.05 in
Maximum Bore Diameter
3/4 in
Keyway Width
3/16 in
Keyway Size Type
0.187 in x 0.093 in
Fits Shaft Dia.
3/4 in
Length through Bore
7/8 in
4L or A Belt Pitch Dia.
2.35 in
Face Width
0.63 in
For Belt Trade Size
4L, A
Keyway Size
0.187" x 0.093"
Outside Diameter
2.5 in
4L Pitch Diameter
2.25 in
Pulley Outside Dia.
2.5 in

Details

Material Fabrication
Cast
Pulley Material
Zinc
Item
Standard V-Belt Pulley
Material Grade
Zamak 3
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Resistance Properties
Corrosion Resistant, Impact Resistant
Bore Type
Fixed
Construction
Solid
Weight
0.36 lb
Pulley Construction
Plain
Material
Zinc
Industry Number
CA0250X075KW
Includes
Set Screw
Hub Projection
0.438 in
Pulley Bore Type
Fixed Bore
Bushing Required
None
For V-Belt Type
Classical
Hub Type
One Side
Set Screw Included
Yes

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.