3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD

  • Mfr # CA0400X075KW

  • Zoro # G615288937


product price:  $10.29
/ea

Key Features

Pulley Outside Dia.
4 in
For Belt Trade Size
4L, A
Industry Number
CA0400X075KW
Number of Grooves
1
Outside Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA0400X075KW
Zoro #
G615288937
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
4 in
For Belt Trade Size
4L, A
Outside Diameter
4 in
Length through Bore
7/8 in
Fits Shaft Dia.
3/4 in
4L or A Belt Pitch Dia.
3.85 in
Pitch Diameter
3 3/4 in
Face Width
0.63 in
A Pitch Diameter
3.75 in
Pulley Bore Dia.
3/4 in
4L Pitch Diameter
3.85 in
Keyway Size Type
0.187 in x 0.093 in
Keyway Size
0.187" x 0.093"
Keyway Depth
3/32 in
Bore Diameter
3/4 in
3L Belt Pitch Dia.
3.55 in
Keyway Width
3/16 in
Set Screw Size
5/16 in
Maximum Bore Diameter
3/4 in

Details

Industry Number
CA0400X075KW
Number of Grooves
1
Material Grade
Zamak 3
Material
Zinc
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Pulley Material
Zinc
Hub Projection
0.438 in
Pulley Construction
Plain
Hub Type
One Side
Resistance Properties
Corrosion Resistant, Impact Resistant
Bore Type
Fixed
Bushing Required
None
Construction
Solid
Pulley Bore Type
Fixed Bore
For V-Belt Section
3L, 4L, A
Material Fabrication
Cast
Weight
0.64 lb
For V-Belt Type
Classical

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.85 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.