3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 8 in OD

  • Mfr # CA0800X075KW

  • Zoro # G4446436


product price: $35.19
/ea

Key Features

Pulley Outside Dia.
8 in
Fits Shaft Dia.
3/4 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0800X075KW
Zoro #
G4446436
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
8 in
Fits Shaft Dia.
3/4 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
7.55 in
Keyway Size Type
0.187 in x 0.093 in
4L or A Belt Pitch Dia.
7.85 in
Maximum Bore Diameter
3/4 in
Set Screw Size
5/16 in
For Belt Trade Size
4L, A
Length through Bore
1 3/32 in
Face Width
0.69 in
A Pitch Diameter
7.75 in
Outside Diameter
8 in
Bore Diameter
3/4 in
4L Pitch Diameter
7.75 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Pitch Diameter
7 3/4 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA0800X075KW
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Weight
1.04 lb
Hub Projection
0.594 in
Material Fabrication
Cast
Pulley Construction
Spoked
Material
Zinc
Bore Type
Fixed
Hub Type
One Side
For V-Belt Type
Classical
Material Grade
Zamak 3
Resistance Properties
Corrosion Resistant, Impact Resistant

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.