3/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD

  • Mfr # CA0350X037

  • Zoro # G4446305


product price:  $12.75
/ea

Key Features

Fits Shaft Dia.
3/8 in
Pulley Outside Dia.
3.5 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0350X037
Zoro #
G4446305
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
3/8 in
Pulley Outside Dia.
3.5 in
Pulley Bore Dia.
3/8 in
Keyway Size
No Keyway
3L Belt Pitch Dia.
3.05 in
4L or A Belt Pitch Dia.
3.35 in
Keyway Size Type
No Keyway
Face Width
0.63 in
A Pitch Diameter
3.25 in
For Belt Trade Size
4L, A
Bore Diameter
3/8 in
Maximum Bore Diameter
3/8 in
4L Pitch Diameter
3.25 in
Set Screw Size
5/16 in
Length through Bore
7/8 in
Outside Diameter
3.5 in
Pitch Diameter
3 1/4 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
CA0350X037
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Weight
0.52 lb
For V-Belt Type
Classical
Resistance Properties
Corrosion Resistant, Impact Resistant
Pulley Construction
Plain
Material Grade
Zamak 3
Hub Projection
0.438 in
Bore Type
Fixed
Material Fabrication
Cast
Material
Zinc
Hub Type
One Side

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/8 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.