Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 11 in OD

  • Mfr # CA1100X062KW

  • Zoro # G4446664


product price: $32.09
/ea

Key Features

Pulley Outside Dia.
11 in
Fits Shaft Dia.
5/8 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1100X062KW
Zoro #
G4446664
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
11 in
Fits Shaft Dia.
5/8 in
Pulley Bore Dia.
5/8 in
Keyway Size
0.187" x 0.093"
4L or A Belt Pitch Dia.
10.85 in
3L Belt Pitch Dia.
10.55 in
Keyway Size Type
0.187 in x 0.093 in
Set Screw Size
5/16 in
Face Width
0.69 in
Keyway Depth
3/32 in
A Pitch Diameter
10.75 in
Pitch Diameter
10 3/4 in
Keyway Width
3/16 in
Length through Bore
1 3/32 in
4L Pitch Diameter
10.75 in
For Belt Trade Size
4L, A
Maximum Bore Diameter
5/8 in
Bore Diameter
5/8 in
Outside Diameter
11 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA1100X062KW
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Material Fabrication
Cast
Weight
1.64 lb
Hub Projection
0.594 in
Material Grade
Zamak 3
Bore Type
Fixed
Pulley Construction
Spoked
Material
Zinc
Resistance Properties
Corrosion Resistant, Impact Resistant
Hub Type
One Side
For V-Belt Type
Classical

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.