This item is Discontinued.

Congress 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD CA0400X062KW

This item is Discontinued.

Congress

5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD (Discontinued)

Mfr # CA0400X062KW
Zoro # G4446883
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0400X062KW
Zoro #
G4446883
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
5/8 in
Pulley Outside Dia.
4 in
Pulley Bore Dia.
5/8 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
3L Belt Pitch Dia.
3.55 in
4L or A Belt Pitch Dia.
3.85 in
Pitch Diameter
3 3/4 in
Face Width
0.63 in
Set Screw Size
5/16 in
Maximum Bore Diameter
5/8 in
For Belt Trade Size
4L, A
Length through Bore
7/8 in
Bore Diameter
5/8 in
4L Pitch Diameter
3.85 in
Outside Diameter
4 in
A Pitch Diameter
3.75 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
3L Pitch Diameter
3.55 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
CA0400X062KW
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
For V-Belt Type
Classical
Pulley Construction
Plain
Weight
0.64 lb
Hub Projection
0.438 in
Material Fabrication
Cast
Resistance Properties
Corrosion Resistant, Impact Resistant
Hub Type
One Side
Bore Type
Fixed
Material Grade
Zamak 3
Material
Zinc

Description

V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.