5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2 in, 3 in, 4 in OD

  • Mfr # SCA400-3X062KW

  • Zoro # G4446628


product price:  $49.59
/ea

Key Features

Fits Shaft Dia.
5/8 in
Pulley Outside Dia.
2 in, 3 in, 4 in
Number of Grooves
3
For V-Belt Section
4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCA400-3X062KW
Zoro #
G4446628
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
5/8 in
Pulley Outside Dia.
2 in, 3 in, 4 in
Pulley Bore Dia.
5/8 in
Keyway Size
No Keyway
Keyway Size Type
No Keyway
Smallest Step Outside Diameter
2 in
For Belt Trade Size
4L, A
Overall Width
1 27/32 in
Step Outside Diameters
2 in, 3 in, 4 in
Length through Bore
1 1/2 in
Largest Step Outside Diameter
4 in
Bore Diameter
5/8 in

Details

Number of Grooves
3
For V-Belt Section
4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
SCA400-3X062KW
Set Screw Included
Yes
Includes
Set Screws
Item
Stepped V-Belt Pulley
Material
Zinc
Material Grade
Zamak 3
Resistance Properties
Corrosion Resistant, Spark Free
Weight
1.1 lb
Number of Steps
3
For V-Belt Type
Classical
Finish
Zinc Plated
Material Fabrication
Cast

Description

Stepped V-Belt Pulley, Bore Diameter 5/8 in, Finish Zinc Plated, For Belt Trade Size 4L, A, For V-Belt Type Classical, Largest Step Outside Diameter 4 in, Material Zinc, Number of Steps 3, Smallest Step Outside Diameter 2 in, Step Outside Diameters 2 in, 3 in, 4 in, Includes Set Screws, Keyway Yes, Length through Bore 1 1/2 in, Material Fabrication Cast, Material Grade Zamak 3, Overall Width 1 27/32 in, Resistance Properties Corrosion Resistant, Spark Free, Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.