This item is Discontinued.

Congress 1 in Fixed Bore 4 Groove Stepped V-Belt Pulley 2 in, 3 in, 4 in, 5 in OD SCA500-4X062KW

This item is Discontinued.

Congress

1 in Fixed Bore 4 Groove Stepped V-Belt Pulley 2 in, 3 in, 4 in, 5 in OD (Discontinued)

Mfr # SCA500-4X062KW
Zoro # G4446759
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCA500-4X062KW
Zoro #
G4446759
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1 in
Pulley Outside Dia.
2 in, 3 in, 4 in, 5 in
Pulley Bore Dia.
1 in
Keyway Size
No Keyway
Keyway Size Type
No Keyway
Largest Step Outside Diameter
5 in
Smallest Step Outside Diameter
2 in
For Belt Trade Size
4L, A
Overall Width
2 15/32 in
Bore Diameter
5/8 in
Length through Bore
2 13/32 in
Step Outside Diameters
2 in, 3 in, 4 in, 5 in

Details

Number of Grooves
4
For V-Belt Section
4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
SCA500-4X062KW
Item
Stepped V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screws
Number of Steps
4
Resistance Properties
Corrosion Resistant, Spark Free
For V-Belt Type
Classical
Material Grade
Zamak 3
Weight
1.8 lb
Material
Zinc
Material Fabrication
Cast
Finish
Zinc Plated

Description

Stepped V-Belt Pulley, Material Die Cast Zamak 3, Number of Grooves 4, Includes Reducer Bushing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.