Shop CONGRESS

5/8 in Fixed Bore 4 Groove Stepped V-Belt Pulley 3 in, 4 in, 5 in, 6 in OD

  • Mfr # SCA600-4X062KW

  • Zoro # G4447039


product price:  $55.85
/ea

Key Features

Fits Shaft Dia.
1 in
Pulley Outside Dia.
3 in, 4 in, 5 in, 6 in
Number of Grooves
4
For V-Belt Section
4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCA600-4X062KW
Zoro #
G4447039
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1 in
Pulley Outside Dia.
3 in, 4 in, 5 in, 6 in
Pulley Bore Dia.
5/8 in
Keyway Size
No Keyway
Keyway Size Type
No Keyway
Largest Step Outside Diameter
6 in
Step Outside Diameters
3 in, 4 in, 5 in, 6 in
For Belt Trade Size
4L, A
Length through Bore
2 11/32 in
Overall Width
2 17/32 in
Smallest Step Outside Diameter
3 in
Bore Diameter
5/8 in

Details

Number of Grooves
4
For V-Belt Section
4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
SCA600-4X062KW
Set Screw Included
Yes
Includes
Set Screws
Item
Stepped V-Belt Pulley
Material Grade
Zamak 3
Weight
2.5 lb
For V-Belt Type
Wedge
Resistance Properties
Chemical-Resistant, Spark-Resistant
Material Fabrication
Cast
Finish
Zinc Plated
Number of Steps
4
Material
Zinc

Description

Stepped V-Belt Pulley, Bore Diameter 5/8 in, Finish Zinc Plated, For Belt Trade Size 4L, A, For V-Belt Type Classical, Largest Step Outside Diameter 6 in, Material Zinc, Number of Steps 4, Smallest Step Outside Diameter 3 in, Step Outside Diameters 3 in, 4 in, 5 in, 6 in, Includes Set Screws, Keyway Yes, Length through Bore 2 11/32 in, Material Fabrication Cast, Material Grade Zamak 3, Overall Width 2 17/32 in, Resistance Properties Corrosion Resistant, Spark Free, Weight 2.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.