7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD

  • Mfr # CA1200X087KW

  • Zoro # G4446619


product price:  $29.89
/ea

Key Features

Fits Shaft Dia.
7/8 in
Pulley Outside Dia.
12 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1200X087KW
Zoro #
G4446619
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
7/8 in
Pulley Outside Dia.
12 in
Pulley Bore Dia.
7/8 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
3L Belt Pitch Dia.
11.55 in
4L or A Belt Pitch Dia.
11.85 in
Length through Bore
1 3/32 in
Keyway Width
3/16 in
For Belt Trade Size
4L, A
A Pitch Diameter
11.75 in
Bore Diameter
7/8 in
Set Screw Size
5/16 in
Pitch Diameter
11 3/4 in
Face Width
0.69 in
Keyway Depth
3/32 in
Maximum Bore Diameter
7/8 in
4L Pitch Diameter
11.75 in
Outside Diameter
12 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA1200X087KW
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Resistance Properties
Corrosion Resistant, Impact Resistant
Weight
1.96 lb
Hub Projection
0.594 in
Pulley Construction
Spoked
Material
Zinc
Material Fabrication
Cast
Hub Type
One Side
Material Grade
Zamak 3
Bore Type
Fixed
For V-Belt Type
Classical

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.