7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD

  • Mfr # CA0350X087KW

  • Zoro # G4446287


product price: $12.39
/ea

Key Features

Pulley Outside Dia.
3.5 in
Fits Shaft Dia.
7/8 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0350X087KW
Zoro #
G4446287
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
3.5 in
Fits Shaft Dia.
7/8 in
Pulley Bore Dia.
7/8 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
4L or A Belt Pitch Dia.
3.35 in
3L Belt Pitch Dia.
3.05 in
4L Pitch Diameter
3.25 in
For Belt Trade Size
4L, A
Maximum Bore Diameter
7/8 in
A Pitch Diameter
3.25 in
Bore Diameter
7/8 in
Face Width
0.63 in
Outside Diameter
3.5 in
Set Screw Size
5/16 in
Pitch Diameter
3 1/4 in
Keyway Width
3/16 in
Length through Bore
7/8 in
Keyway Depth
3/32 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
CA0350X087KW
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Material Fabrication
Cast
Resistance Properties
Corrosion Resistant, Impact Resistant
Weight
0.52 lb
Material Grade
Zamak 3
Hub Type
One Side
For V-Belt Type
Classical
Pulley Construction
Plain
Material
Zinc
Bore Type
Fixed
Hub Projection
0.438 in

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.