Zoro Homepage

SingleGrooveA-sectionPulley, Zinc, Fixed

  • Mfr # CA1100X100

  • Zoro # G522414313


product price: $19.35
/ea
Sold in multiples of 5 for $96.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1100X100
Zoro #
G522414313
UPC #
-
Country of Origin
United States

Description

Single Groove A-section Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 4L Pitch Diameter 10.75 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Wedge, Material Zinc, Maximum Bore Diameter 1 in, Number of Grooves 1, Outside Diameter 11 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.