Zoro Homepage
This item is Discontinued.
Congress 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD CA0400X075KW

3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD (Discontinued)

  • Mfr # CA0400X075KW
  • Zoro # G8339828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA0400X075KW
Zoro #
G8339828
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
3/4 in
Pulley Outside Dia.
4 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
3L Belt Pitch Dia.
3.55 in
4L or A Belt Pitch Dia.
3.85 in
A Pitch Diameter
3.75 in
Maximum Bore Diameter
3/4 in
Pitch Diameter
3 3/4 in
Set Screw Size
5/16 in
Keyway Depth
3/32 in
Outside Diameter
4 in
Face Width
0.63 in
4L Pitch Diameter
3.85 in
Length through Bore
7/8 in
3L Pitch Diameter
3.55 in
Keyway Width
3/16 in
Bore Diameter
3/4 in
For Belt Trade Size
4L, A

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
CA0400X075KW
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Material
Zinc
Bore Type
Fixed
Weight
0.64 lb
Material Fabrication
Cast
Hub Type
One Side
Resistance Properties
Corrosion Resistant, Impact Resistant
Material Grade
Zamak 3
For V-Belt Type
Classical
Pulley Construction
Plain
Hub Projection
0.438 in

Description

V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.