1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50 in OD (Discontinued)
- Mfr # CA0250X050
- Zoro # G1014343
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA0250X050
Zoro #
G1014343
UPC #
-
Country of Origin
United States
Dimensions
Pulley Outside Dia.
2.5 in
Fits Shaft Dia.
1/2 in
Pulley Bore Dia.
1/2 in
3L Belt Pitch Dia.
2.05 in
4L or A Belt Pitch Dia.
2.35 in
Pitch Diameter
2 1/4 in
For Belt Trade Size
4L, A
Outside Diameter
2.5 in
Face Width
0.63 in
4L Pitch Diameter
2.25 in
Maximum Bore Diameter
1/2 in
A Pitch Diameter
2.25 in
Bore Diameter
1/2 in
Set Screw Size
5/16 in
Length through Bore
7/8 in
Pitch Diameter for V-Belt Section
4L: 2.25 in / A: 2.25 in
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.