KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Fixed Bore 1 Groove V-Belt Pulley 2.75" OD

CONGRESS| Zoro #: G2061193| Mfr #: CA0275X050

$9.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2"
Number of Grooves: 1
Pulley Material: Die Cast Zamak 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061193 Mfr #: CA0275X050
Fits Shaft Dia.: 1/2"Number of Grooves: 1
Pulley Material: Die Cast Zamak 3Pulley Type: Standard V-Belt Pulley
Construction: SolidPulley Bore Dia.: 1/2"
Bushing Required: None3L Belt Pitch Dia.: 2.30"
Pulley Bore Type: Fixed BoreItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 3L, 4L, A
Pulley Outside Dia.: 2.75"4L or A Belt Pitch Dia.: 2.6"
Country of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 2.75 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1/2 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 1/2 In., 3L Belt Pitch Dia. 2.30 In., 4L or A Belt Pitch Dia. 2.6 In., Construction Solid, Set Screw Included Yes

Reviews