Zoro Homepage
This item is Discontinued.
Congress 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.50 in OD CA0350X050

1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.50 in OD (Discontinued)

  • Mfr # CA0350X050
  • Zoro # G2903731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA0350X050
Zoro #
G2903731
UPC #
94701517509
Country of Origin
United States

Dimensions

Pulley Outside Dia.
3.50 in
Fits Shaft Dia.
1/2 in
Pulley Bore Dia.
1/2 in
4L or A Belt Pitch Dia.
3.35 in
3L Belt Pitch Dia.
3.05 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Material
Die Cast Zamak 3
Bore Type
Fixed Bore

Description

Standard V-Belt Pulley, Material Die Cast Zamak 3, Number of Grooves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.