This item is Discontinued.

Congress 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD CA0600X050

1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (Discontinued)

  • Mfr # CA0600X050
  • Zoro # G1159846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0600X050
Zoro #
G1159846
UPC #
00094701568303
Country of Origin
United States

Dimensions

Pulley Outside Dia.
6.0 in
Fits Shaft Dia.
1/2 in
Pulley Bore Dia.
1/2 in
4L or A Belt Pitch Dia.
5.85 in
3L Belt Pitch Dia.
5.55 in
A Pitch Diameter
5.75 in
For Belt Trade Size
4L, A
Set Screw Size
5/16 in
Length through Bore
1 3/32 in
Outside Diameter
6 in
Bore Diameter
1/2 in
Face Width
0.69 in
Maximum Bore Diameter
1/2 in
4L Pitch Diameter
5.75 in
Pitch Diameter
5 3/4 in
Pitch Diameter for V-Belt Section
4L: 5.75 in / A: 5.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Set Screw Included
Yes
Item
Standard V-Belt Pulley
For V-Belt Type
Classical
Pulley Construction
Spoked
Material Fabrication
Cast
Material
Zinc
Material Grade
Zamak 3
Bore Type
Fixed
Hub Projection
0.594 in
Weight
0.82 lb
Resistance Properties
Corrosion Resistant, Impact Resistant
Hub Type
One Side
For Belt Family
Classical, Fractional Horsepower
For Belt Section (broad, with similar types)
4L, A, or AX

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.