This item is Discontinued.

Congress 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.25" OD VP325X050

1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.25" OD (Discontinued)

  • Mfr # VP325X050
  • Zoro # G0406235
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VP325X050
Zoro #
G0406235
UPC #
00094701497399
Country of Origin
United States

Dimensions

4L or A Belt Pitch Dia.
2.1 in to 3.1 in
Pulley Outside Dia.
3.25 in
Fits Shaft Dia.
1/2 in
Pulley Bore Dia.
1/2 in
5L or B Belt Pitch Dia.
2.4 in to 3.2 in
Bore Diameter
1/2 in
Minimum Face Width
0.469 in
5L Pitch Diameter (Maximum)
3.2 in
BX Pitch Diameter (Minimum)
2.4 in
Maximum Pitch Diameter
2.60 in (3L), 3.10 in (4L), 3.20 in (5L)
4L Pitch Diameter (Maximum)
3.1 in
BX Pitch Diameter (Maximum)
3.2 in
AX Pitch Diameter (Maximum)
3.1 in
B Pitch Diameter (Maximum)
3.2 in
Set Screw Size
5/16 in
3L Pitch Diameter (Minimum)
1.8 in
4L Pitch Diameter (Minimum)
2.1 in
Length through Bore
1 1/8 in
Minimum Pitch Diameter
1.80 in (3L), 2.60 in (4L), 3.10 in (5L)
Maximum Face Width
0.875 in
5L Pitch Diameter (Minimum)
2.4 in
For Belt Trade Size
3L, 4L, 5L, A, B
3L Pitch Diameter (Maximum)
2.6 in
A Pitch Diameter (Maximum)
3.1 in
A Pitch Diameter (Minimum)
2.1 in
B Pitch Diameter (Minimum)
2.4 in
Outside Diameter
3.25 in
AX Pitch Diameter (Minimum)
2.1 in

Details

Pulley Material
Die Cast Zamak 3
For V-Belt Section
4L, 5L, A, B
Pulley Bore Type
Fixed Bore
Item
Variable Pitch V-Belt Pulley
Set Screw Included
Yes
Bushing Required
None
Construction
Solid
Number of Grooves
1
Pulley Type
Variable Pitch V-Belt Pulley
Bore Type
Fixed Bore
Pulley Construction
Plain
Material Fabrication
Cast
For V-Belt Type
Classical
Includes
Set Screw
Material
Zinc
Material Grade
Zamak 3
Weight
0.84 lb

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 2.60 in (3L), 3.10 in (4L), 3.20 in (5L), Number of Grooves 1, Outside Diameter 3.25 in, 3L Pitch Diameter (Maximum) 2.6 in, 3L Pitch Diameter (Minimum) 1.8 in, 4L Pitch Diameter (Maximum) 3.1 in, 4L Pitch Diameter (Minimum) 2.1 in, 5L Pitch Diameter (Maximum) 3.2 in, 5L Pitch Diameter (Minimum) 2.4 in, A Pitch Diameter (Maximum) 3.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.