This item is Discontinued.

Congress 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD VP350X050

1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD (Discontinued)

  • Mfr # VP350X050
  • Zoro # G3094917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VP350X050
Zoro #
G3094917
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1/2 in
4L or A Belt Pitch Dia.
2.4 in to 3.4 in
Pulley Bore Dia.
1/2 in
Pulley Outside Dia.
3.5 in
5L or B Belt Pitch Dia.
2.9 in to 3.5 in
AX Pitch Diameter (Minimum)
2.4 in
Minimum Pitch Diameter
2.10 in (3L), 2.40 in (4L), 2.90 in (5L)
3L Pitch Diameter (Minimum)
2.1 in
Maximum Face Width
0.781 in
B Pitch Diameter (Minimum)
2.9 in
For Belt Trade Size
3L, 4L, 5L, A, B
A Pitch Diameter (Maximum)
3.4 in
B Pitch Diameter (Maximum)
3.5 in
BX Pitch Diameter (Maximum)
3.5 in
AX Pitch Diameter (Maximum)
3.4 in
Length through Bore
1 1/8 in
4L Pitch Diameter (Maximum)
3.4 in
A Pitch Diameter (Minimum)
2.4 in
Outside Diameter
3.5 in
3L Pitch Diameter (Maximum)
2.9 in
Minimum Face Width
0.469 in
BX Pitch Diameter (Minimum)
2.9 in
4L Pitch Diameter (Minimum)
2.4 in
Bore Diameter
1/2 in
5L Pitch Diameter (Maximum)
3.5 in
5L Pitch Diameter (Minimum)
2.9 in
Maximum Pitch Diameter
2.90 in (3L), 3.40 in (4L), 3.50 in (5L)
Set Screw Size
5/16 in

Details

Pulley Material
Die Cast Zamak 3
For V-Belt Section
4L, 5L, A, B
Set Screw Included
Yes
Pulley Type
Variable Pitch V-Belt Pulley
Item
Variable Pitch V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Number of Grooves
1
Construction
Solid
Includes
Set Screw
Material
Zinc
For V-Belt Type
Classical
Weight
0.99 lb
Material Fabrication
Cast
Material Grade
Zamak 3
Bore Type
Fixed Bore
Pulley Construction
Plain

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 2.90 in (3L), 3.40 in (4L), 3.50 in (5L), Number of Grooves 1, Outside Diameter 3.5 in, 3L Pitch Diameter (Maximum) 2.9 in, 3L Pitch Diameter (Minimum) 2.1 in, 4L Pitch Diameter (Maximum) 3.4 in, 4L Pitch Diameter (Minimum) 2.4 in, 5L Pitch Diameter (Maximum) 3.5 in, 5L Pitch Diameter (Minimum) 2.9 in, A Pitch Diameter (Maximum) 3.4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.