This item is Discontinued.

Congress 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 10 in OD CA1000X100KW

1 in Fixed Bore 1 Groove Standard V-Belt Pulley 10 in OD (Discontinued)

  • Mfr # CA1000X100KW
  • Zoro # G0912396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1000X100KW
Zoro #
G0912396
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
10 in
Fits Shaft Dia.
1 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
3L Belt Pitch Dia.
9.55 in
4L or A Belt Pitch Dia.
9.85 in
Keyway Size Type
0.250 in x 0.125 in
Pitch Diameter
9 3/4 in
4L Pitch Diameter
9.75 in
Set Screw Size
5/16 in
Outside Diameter
10 in
Face Width
0.69 in
Pitch Diameter for V-Belt Section
4L: 9.75 in / A: 9.75 in
For Belt Trade Size
4L, A
Length through Bore
1 3/32 in
A Pitch Diameter
9.75 in
Keyway Width
1/2 in
Bore Diameter
1 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Hub Type
One Side
Resistance Properties
Corrosion Resistant, Impact Resistant
Weight
1.52 lb
Bore Type
Fixed
For Belt Section (broad, with similar types)
4L, A, or AX
For V-Belt Type
Classical
Material Fabrication
Cast
Hub Projection
0.594 in
Material
Zinc
Pulley Construction
Spoked
For Belt Family
Classical, Fractional Horsepower
Material Grade
Zamak 3

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.