This item is Discontinued.

Congress 1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00 in OD CA1100X100KW

1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00 in OD (Discontinued)

  • Mfr # CA1100X100KW
  • Zoro # G1913642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1100X100KW
Zoro #
G1913642
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1 in
Pulley Outside Dia.
11 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
Keyway Size Type
0.250 in x 0.125 in
4L or A Belt Pitch Dia.
10.85 in
3L Belt Pitch Dia.
10.55 in
Set Screw Size
5/16 in
Pitch Diameter
10 3/4 in
Face Width
0.69 in
For Belt Trade Size
4L, A
Outside Diameter
11 in
Keyway Width
1/2 in
A Pitch Diameter
10.75 in
Length through Bore
1 3/32 in
4L Pitch Diameter
10.75 in
Maximum Bore Diameter
1 in
Bore Diameter
1 in
Pitch Diameter for V-Belt Section
4L: 10.75 in / A: 10.75 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Material Fabrication
Cast
Weight
1.64 lb
Belt Section and Type (combined)
A Classical
Material
Zinc
For V-Belt Type
Classical
Pulley Construction
Spoked
Hub Projection
0.594 in
For Belt Section (broad, with similar types)
4L, A, or AX
Resistance Properties
Corrosion Resistant, Impact Resistant
Hub Type
One Side
Material Grade
Zamak 3
Bore Type
Fixed
For Belt Family
Classical, Fractional Horsepower

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.