1 in Fixed Bore 1 Groove Standard V-Belt Pulley 14 in OD (Discontinued)
- Mfr # CA1400X100KW
- Zoro # G1067193
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA1400X100KW
Zoro #
G1067193
UPC #
-
Country of Origin
United States
Dimensions
Pulley Outside Dia.
14 in
Fits Shaft Dia.
1 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
3L Belt Pitch Dia.
13.55 in
4L or A Belt Pitch Dia.
13.85 in
Keyway Size Type
0.250 in x 0.125 in
Length through Bore
1 3/32 in
Keyway Width
1/2 in
A Pitch Diameter
13.75 in
Pitch Diameter
13 3/4 in
Pitch Diameter for V-Belt Section
4L: 13.75 in / A: 13.75 in
Bore Diameter
1 in
Maximum Bore Diameter
1 in
Set Screw Size
5/16 in
Keyway Depth
1/8 in
4L Pitch Diameter
13.75 in
For Belt Trade Size
4L, A
Outside Diameter
14 in
Face Width
0.69 in
Description
V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.