Zoro Homepage
This item is Discontinued.
Congress 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD CA0600X100KW

1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (Discontinued)

  • Mfr # CA0600X100KW
  • Zoro # G1415556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA0600X100KW
Zoro #
G1415556
UPC #
00094701567689
Country of Origin
United States

Dimensions

Pulley Outside Dia.
6.00 in
Fits Shaft Dia.
1"
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
Keyway Size Type
0.250" x 0.125"
3L Belt Pitch Dia.
5.55 in
4L or A Belt Pitch Dia.
5.85 in
Bore Diameter
1 in
Outside Diameter
6 in
Keyway Depth
1/8 in
Length through Bore
1 3/32 in
4L Pitch Diameter
5.75 in
Pitch Diameter for V-Belt Section
4L: 5.75 in / A: 5.75 in
Face Width
0.69 in
Pitch Diameter
5 3/4 in
A Pitch Diameter
5.75 in
For Belt Trade Size
4L, A
Set Screw Size
5/16 in
Keyway Width
1/2 in
Maximum Bore Diameter
1 in

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.