This item is Discontinued.

Congress 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 8.00 in OD CA0800X100KW

1 in Fixed Bore 1 Groove Standard V-Belt Pulley 8.00 in OD (Discontinued)

  • Mfr # CA0800X100KW
  • Zoro # G2359883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0800X100KW
Zoro #
G2359883
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1 in
Pulley Outside Dia.
8.00 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
3L Belt Pitch Dia.
7.55 in
Keyway Size Type
0.250 in x 0.125 in
4L or A Belt Pitch Dia.
7.85 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Material
Die Cast Zamak 3
Bore Type
Fixed Bore

Description

Standard V-Belt Pulley, Material Die Cast Zamak 3, Number of Grooves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.