This item is Discontinued.

Congress 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 10 in OD CA1000X075KW

3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 10 in OD (Discontinued)

  • Mfr # CA1000X075KW
  • Zoro # G3454132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1000X075KW
Zoro #
G3454132
UPC #
094701595064
Country of Origin
United States

Dimensions

Pulley Outside Dia.
10 in
Fits Shaft Dia.
3/4 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
3L Belt Pitch Dia.
9.55 in
4L or A Belt Pitch Dia.
9.85 in
Keyway Width
3/16 in
Maximum Bore Diameter
3/4 in
A Pitch Diameter
9.75 in
4L Pitch Diameter
9.75 in
Length through Bore
1 3/32 in
Pitch Diameter
9 3/4 in
For Belt Trade Size
4L, A
Outside Diameter
10 in
Face Width
0.69 in
Keyway Depth
3/32 in
Bore Diameter
3/4 in
Set Screw Size
5/16 in
Pitch Diameter for V-Belt Section
4L: 9.75 in / A: 9.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Material Grade
Zamak 3
Resistance Properties
Corrosion Resistant, Impact Resistant
For V-Belt Type
Classical
Material Fabrication
Cast
Pulley Construction
Spoked
Weight
1.52 lb
Bore Type
Fixed
Material
Zinc
Hub Projection
0.594 in
Hub Type
One Side
For Belt Family
Classical, Fractional Horsepower
For Belt Section (broad, with similar types)
4L, A, or AX

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.