This item is Discontinued.

Congress 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00 in OD CA1100X075KW

3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00 in OD (Discontinued)

  • Mfr # CA1100X075KW
  • Zoro # G2858231
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1100X075KW
Zoro #
G2858231
UPC #
819381968348
Country of Origin
United States

Dimensions

Pulley Outside Dia.
11.0 in
Fits Shaft Dia.
3/4 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
10.55 in
4L or A Belt Pitch Dia.
10.85 in
Keyway Size Type
0.187 in x 0.093 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Set Screw Included
Yes
Item
Standard V-Belt Pulley

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 11.0 in, Pulley Bore Type Fixed Bore, Pulley Bore Dia. 3/4 in, Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 3/4 in, 3L Belt Pitch Dia. 10.55 in, 4L or A Belt Pitch Dia. 10.85 in, Construction Spoked, Keyway Size Type 0.187 in x 0.093 in, Set Screw Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.