3/4" Fixed Bore 1 Groove V-Belt Pulley 2.5" OD

CONGRESS| Zoro #: G0611335| Mfr #: CA0250X075KW

$8.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Construction: SolidSet Screw Included: YesPulley Bore Dia.: 3/4"
Save 15%. Sign up for Z-mail.


Zoro #: G0611335 Mfr #: CA0250X075KW
Construction: SolidSet Screw Included: Yes
Pulley Bore Dia.: 3/4"Pulley Outside Dia.: 2.50"
Fits Shaft Dia.: 3/4"3L Belt Pitch Dia.: 2.05"
For V-Belt Section: 3L, 4L, APulley Material: Die Cast Zamak 3
Item: Standard V-Belt PulleyNumber of Grooves: 1
Keyway Size: 0.187" x 0.093"Pulley Bore Type: Fixed Bore
Pulley Type: Standard V-Belt PulleyBushing Required: None
4L or A Belt Pitch Dia.: 2.35"Country of Origin (subject to change): United States


Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 2.50 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 3/4 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 3/4 In., 3L Belt Pitch Dia. 2.05 In., 4L or A Belt Pitch Dia. 2.35 In., Construction Solid, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes