This item is Discontinued.

Congress 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD CA0450X075KW

This item is Discontinued.

Congress

3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (Discontinued)

Mfr # CA0450X075KW
Zoro # G0709256
UPC # 00163507943291
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0450X075KW
Zoro #
G0709256
UPC #
00163507943291
Country of Origin
United States

Dimensions

Fits Shaft Dia.
3/4 in
Pulley Outside Dia.
4.50 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
3L Belt Pitch Dia.
4.05 in
4L or A Belt Pitch Dia.
4.35 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Material
Die Cast Zamak 3
Bore Type
Fixed Bore

Description

Standard V-Belt Pulley, Material Die Cast Zamak 3, Number of Grooves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.