This item is Discontinued.

Congress 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00 in OD CA0900X075KW

3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00 in OD (Discontinued)

  • Mfr # CA0900X075KW
  • Zoro # G0307937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0900X075KW
Zoro #
G0307937
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
3/4 in
Pulley Outside Dia.
9 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
3L Belt Pitch Dia.
8.55 in
4L or A Belt Pitch Dia.
8.85 in
Outside Diameter
9 in
Pitch Diameter for V-Belt Section
4L: 8.75 in / A: 8.75 in
Keyway Width
3/16 in
A Pitch Diameter
8.75 in
Keyway Depth
3/32 in
Bore Diameter
3/4 in
For Belt Trade Size
4L, A
Pitch Diameter
8 3/4 in
4L Pitch Diameter
8.75 in
Set Screw Size
5/16 in
Face Width
0.69 in
Length through Bore
1 3/32 in
Maximum Bore Diameter
3/4 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
For Belt Family
Classical, Fractional Horsepower
Material Grade
Zamak 3
Weight
1.3 lb
Material Fabrication
Cast
Pulley Construction
Spoked
Material
Zinc
Hub Type
One Side
Bore Type
Fixed
Resistance Properties
Corrosion Resistant, Impact Resistant
For V-Belt Type
Classical
For Belt Section (broad, with similar types)
4L, A, or AX
Hub Projection
0.594 in

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.