- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Pulleys & Sheaves
- /
- V-Belt Pulleys
- /
- 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 1.50 in OD
Shop Alternate Products
This Product is Discontinued
Congress
3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 1.50 in OD (Discontinued)
Mfr # CA0150X037
Zoro # G1252011
This Product is Discontinued
Key Features
- Fits Shaft Dia. 3/8 in
- Pulley Outside Dia. 1.5 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Die Cast Zamak 3
Customers Also Purchased
- Brand Congress
-
MFR #
CA0150X037
-
Zoro #
G1252011
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 3/8 in |
Pulley Outside Dia. | 1.5 in |
Pulley Bore Dia. | 3/8 in |
3L Belt Pitch Dia. | 1.05 in |
4L or A Belt Pitch Dia. | 1.35 in |
Set Screw Size | 5/16 in |
AX Pitch Diameter | Not Applicable |
4L Pitch Diameter | 1.25 in |
3V Pitch Diameter | Not Applicable |
5VX Pitch Diameter | Not Applicable |
Keyway Depth | Not Applicable |
BX Pitch Diameter | Not Applicable |
Maximum Bore Diameter | 3/8 in |
Bore Diameter | 3/8 in |
5V Pitch Diameter | Not Applicable |
A Pitch Diameter | 1.25 in |
Length through Bore | 1 1/16 in |
3VX Pitch Diameter | Not Applicable |
C Pitch Diameter | Not Applicable |
For Belt Trade Size | 4L, A |
Pitch Diameter | 1 1/4 in |
Face Width | 0.63 in |
Keyway Width | Not Applicable |
Outside Diameter | 1.5 in |
B Pitch Diameter | Not Applicable |
CX Pitch Diameter | Not Applicable |
Pitch Diameter for V-Belt Section | 4L: 1.25 in / A: 1.25 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L, A |
Pulley Material | Die Cast Zamak 3 |
Pulley Type | Standard V-Belt Pulley |
Bushing Required | None |
Pulley Bore Type | Fixed Bore |
Construction | Solid |
Item | Standard V-Belt Pulley |
Set Screw Included | Yes |
Includes | Set Screw |
Hub Type | One Side |
Weight | 0.18 lb |
Material | Zinc |
Material Fabrication | Cast |
Hub Projection | 0.438 in |
Bore Type | Fixed |
Pulley Construction | Plain |
For V-Belt Type | Classical |
Material Grade | Zamak 3 |
Resistance Properties | Corrosion Resistant, Impact Resistant |
For Belt Section (broad, with similar types) | 4L, A, or AX |
For Belt Family | Classical, Fractional Horsepower |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc