This item is Discontinued.

Congress 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley SCA500-4X062KW

5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (Discontinued)

  • Mfr # SCA500-4X062KW
  • Zoro # G1147404
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCA500-4X062KW
Zoro #
G1147404
UPC #
00678674086646
Country of Origin
United States

Dimensions

Fits Shaft Dia.
5/8" or 1/2"
Pulley Outside Dia.
2.00 in, 3.00 in, 4.00 in, 5.00 in
Pulley Bore Dia.
5/8 in or 1/2 in

Details

Number of Grooves
4
For V-Belt Section
4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Stepped V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Set Screw Included
Yes
Item
Stepped V-Belt Pulley
Includes
Reducer Bushing

Description

Take a look at the features for Congress Stepped V-Belt Pulley. Number Of Grooves: 4, Construction: Solid, Pulley Type: Stepped V-Belt Pulley.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.