This item is Discontinued.

Congress 5/8" or 1/2" Bore 4 Step V-Belt Pulley 3"-6" OD SCA600-4X062KW

5/8" or 1/2" Bore 4 Step V-Belt Pulley 3"-6" OD (Discontinued)

  • Mfr # SCA600-4X062KW
  • Zoro # G2315862
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCA600-4X062KW
Zoro #
G2315862
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
5/8 in or 1/2 in
Pulley Outside Dia.
3.00 in, 4.00 in, 5.00 in, 6.00 in
Pulley Bore Dia.
5/8 in or 1/2 in

Details

Pulley Material
Die Cast Zamak 3
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Includes
Reducer Bushing
Set Screw Included
Yes
Item
Stepped V-Belt Pulley
Number of Grooves
4
Pulley Type
Stepped V-Belt Pulley
For V-Belt Section
4L, A
Bore Type
Fixed Bore
Material
Die Cast Zamak 3

Description

Stepped V-Belt Pulley, Material Die Cast Zamak 3, Number of Grooves 4, Includes Reducer Bushing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.