Shop Alternate Products
This Product is Discontinued
Congress
5/8" or 1/2" Bore 3 Step V-Belt Pulley 2"-4" OD (Discontinued)
Mfr # SCA400-3X062KW
Zoro # G1149547
This Product is Discontinued
Key Features
- Pulley Bore Dia. 5/8 in or 1/2 in
- Pulley Outside Dia. 2 in, 3 in, 4 in
- Pulley Type Stepped V-Belt Pulley
- Bushing Required None
- Includes Set Screws