5/8" or 1/2" Bore 3 Step V-Belt Pulley 4"-6" OD (Discontinued)
- Mfr # SCA600-3X062KW
- Zoro # G0968396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCA600-3X062KW
Zoro #
G0968396
UPC #
00784809829726
Country of Origin
United States
Dimensions
Pulley Outside Dia.
4 in, 5 in, 6 in
Pulley Bore Dia.
5/8 in or 1/2 in
Fits Shaft Dia.
5/8 in or 1/2 in
Step Outside Diameters
4 in, 5 in, 6 in
Largest Step Outside Diameter
6 in
Bore Diameter
5/8 in
Length through Bore
1 15/16 in
Largest Step Pitch Diameter
5.9 in
Smallest Step Outside Diameter
4 in
Step Pitch Diameters
3.9 in, 4.9 in, 5.9 in
Overall Width
2 1/8 in
Smallest Step Pitch Diameter
3.9 in
For Belt Trade Size
4L, A
Description
Stepped V-Belt Pulley, Bore Diameter 5/8 in, Finish Zinc Plated, For Belt Trade Size 4L, A, For V-Belt Type Classical, Largest Step Outside Diameter 6 in, Material Zinc, Number of Steps 3, Smallest Step Outside Diameter 4 in, Step Outside Diameters 4 in, 5 in, 6 in, Includes Set Screws, Keyway Yes, Largest Step Pitch Diameter 5.9 in, Length through Bore 1 15/16 in, Material Fabrication Cast, Material Grade Zamak 3, Overall Width 2 1/8 in, Resistance Properties Corrosion Resistant, Spark Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.