SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8" Fixed Bore 1 Groove V-Belt Pulley 9" OD

CONGRESS| Zoro #: G2155946| Mfr #: CA0900X062KW

$37.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pulley Outside Dia.: 9.00"3L Belt Pitch Dia.: 8.55"Pulley Bore Type: Fixed Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155946 Mfr #: CA0900X062KW
Pulley Outside Dia.: 9.00"3L Belt Pitch Dia.: 8.55"
Pulley Bore Type: Fixed BoreFor V-Belt Section: 3L, 4L, A
Bushing Required: NonePulley Bore Dia.: 5/8"
Pulley Material: Die Cast Zamak 3Item: Standard V-Belt Pulley
Number of Grooves: 1Pulley Type: Standard V-Belt Pulley
Keyway Size: 0.187" x 0.093"Fits Shaft Dia.: 5/8"
Construction: Spoked4L or A Belt Pitch Dia.: 8.85"
Set Screw Included: YesCountry of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 9.00 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 5/8 In., 3L Belt Pitch Dia. 8.55 In., 4L or A Belt Pitch Dia. 8.85 In., Construction Spoked, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Reviews