This item is Discontinued.

Congress 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD VP350X062KW

5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD (Discontinued)

  • Mfr # VP350X062KW
  • Zoro # G1443066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VP350X062KW
Zoro #
G1443066
UPC #
00883778103933
Country of Origin
United States

Dimensions

Keyway Size Type
0.187 in x 0.093 in
Pulley Outside Dia.
3.5 in
Keyway Size
0.187" x 0.093"
Pulley Bore Dia.
5/8 in
Fits Shaft Dia.
5/8 in
5L or B Belt Pitch Dia.
2.9 in to 3.5 in
4L or A Belt Pitch Dia.
2.4 in to 3.4 in
AX Pitch Diameter (Maximum)
3.4 in
BX Pitch Diameter (Maximum)
3.5 in
Maximum Face Width
0.781 in
B Pitch Diameter (Maximum)
3.5 in
A Pitch Diameter (Minimum)
2.4 in
Bore Diameter
5/8 in
Keyway Width
3/16 in
4L Pitch Diameter (Maximum)
3.4 in
4L Pitch Diameter (Minimum)
2.4 in
5L Pitch Diameter (Maximum)
3.5 in
Outside Diameter
3.5 in
3L Pitch Diameter (Maximum)
2.9 in
Keyway Depth
3/32 in
B Pitch Diameter (Minimum)
2.9 in
AX Pitch Diameter (Minimum)
2.4 in
Minimum Face Width
0.469 in
For Belt Trade Size
3L, 4L, 5L, A, B
Maximum Pitch Diameter
2.90 in (3L), 3.40 in (4L), 3.50 in (5L)
A Pitch Diameter (Maximum)
3.4 in
3L Pitch Diameter (Minimum)
2.1 in
BX Pitch Diameter (Minimum)
2.9 in
5L Pitch Diameter (Minimum)
2.9 in
Length through Bore
1 1/8 in
Set Screw Size
5/16 in
Minimum Pitch Diameter
2.10 in (3L), 2.40 in (4L), 2.90 in (5L)

Details

Item
Variable Pitch V-Belt Pulley
Pulley Material
Die Cast Zamak 3
Bushing Required
None
Pulley Type
Variable Pitch V-Belt Pulley
Construction
Solid
For V-Belt Section
4L, 5L, A, B
Number of Grooves
1
Pulley Bore Type
Fixed Bore
Set Screw Included
Yes
For V-Belt Type
Classical
Material Grade
Zamak 3
Pulley Construction
Plain
Material
Zinc
Material Fabrication
Cast
Weight
0.99 lb
Bore Type
Fixed Bore
Includes
Set Screw

Description

Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 2.90 in (3L), 3.40 in (4L), 3.50 in (5L), Number of Grooves 1, Outside Diameter 3.5 in, 3L Pitch Diameter (Maximum) 2.9 in, 3L Pitch Diameter (Minimum) 2.1 in, 4L Pitch Diameter (Maximum) 3.4 in, 4L Pitch Diameter (Minimum) 2.4 in, 5L Pitch Diameter (Maximum) 3.5 in, 5L Pitch Diameter (Minimum) 2.9 in, A Pitch Diameter (Maximum) 3.4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.