5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4" OD (Discontinued)
- Mfr # VP400X062KW
- Zoro # G0871211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VP400X062KW
Zoro #
G0871211
UPC #
-
Country of Origin
United States
Dimensions
Pulley Outside Dia.
4.00 in
5L or B Belt Pitch Dia.
3.2 in to 4.0 in
4L or A Belt Pitch Dia.
2.9 in to 3.9 in
Fits Shaft Dia.
5/8 in
Keyway Size
0.187" x 0.093"
Pulley Bore Dia.
5/8 in
Keyway Size Type
0.187 in x 0.093 in
Details
For V-Belt Section
4L, 5L, A, B
Set Screw Included
Yes
Pulley Type
Variable Pitch V-Belt Pulley
Pulley Material
Die Cast Zamak 3
Item
Variable Pitch V-Belt Pulley
Pulley Bore Type
Fixed Bore
Bushing Required
None
Construction
Solid
Number of Grooves
1
Bore Type
Fixed Bore
Material
Die Cast Zamak 3
Description
Variable Pitch V-Belt Pulley, Material Die Cast Zamak 3, Number of Grooves 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.