7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00 in OD (Discontinued)
- Mfr # CA1000X087KW
- Zoro # G1028124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA1000X087KW
Zoro #
G1028124
UPC #
-
Country of Origin
United States
Dimensions
Pulley Outside Dia.
10.0 in
Fits Shaft Dia.
7/8 in
Pulley Bore Dia.
7/8 in
Keyway Size
0.187" x 0.093"
4L or A Belt Pitch Dia.
9.85 in
Keyway Size Type
0.187 in x 0.093 in
3L Belt Pitch Dia.
9.55 in
Pitch Diameter
9 3/4 in
Maximum Bore Diameter
7/8 in
Length through Bore
1 3/32 in
A Pitch Diameter
9.75 in
4L Pitch Diameter
9.75 in
Bore Diameter
7/8 in
Face Width
0.69 in
Keyway Depth
3/32 in
Set Screw Size
5/16 in
Outside Diameter
10 in
Keyway Width
3/16 in
For Belt Trade Size
4L, A
Pitch Diameter for V-Belt Section
4L: 9.75 in / A: 9.75 in
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.