7/8" Fixed Bore 1 Groove V-Belt Pulley 12" OD

CONGRESS| Zoro #: G1424202| Mfr #: CA1200X087KW

$49.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
For V-Belt Section: 3L, 4L, APulley Bore Dia.: 7/8"Keyway Size: 0.187" x 0.093"
Save 15%. Sign up for Z-mail.


Zoro #: G1424202 Mfr #: CA1200X087KW
For V-Belt Section: 3L, 4L, APulley Bore Dia.: 7/8"
Keyway Size: 0.187" x 0.093"Bushing Required: None
Pulley Type: Standard V-Belt PulleyFits Shaft Dia.: 7/8"
Pulley Bore Type: Fixed Bore4L or A Belt Pitch Dia.: 11.85"
Number of Grooves: 13L Belt Pitch Dia.: 11.55"
Pulley Material: Die Cast Zamak 3Pulley Outside Dia.: 12.00"
Item: Standard V-Belt PulleySet Screw Included: Yes
Construction: SpokedCountry of Origin (subject to change): United States


Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 12.00 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 7/8 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 7/8 In., 3L Belt Pitch Dia. 11.55 In., 4L or A Belt Pitch Dia. 11.85 In., Construction Spoked, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes