This item is Discontinued.

Congress 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD CA0600X087KW

7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (Discontinued)

  • Mfr # CA0600X087KW
  • Zoro # G2544297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0600X087KW
Zoro #
G2544297
UPC #
7439151333362
Country of Origin
United States

Dimensions

Fits Shaft Dia.
7/8 in
Pulley Outside Dia.
6 in
Pulley Bore Dia.
7/8 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
3L Belt Pitch Dia.
5.55 in
4L or A Belt Pitch Dia.
5.85 in
Bore Diameter
7/8 in
Set Screw Size
5/16 in
Maximum Bore Diameter
7/8 in
Face Width
0.69 in
A Pitch Diameter
5.75 in
Pitch Diameter
5 3/4 in
Outside Diameter
6 in
Keyway Width
3/16 in
Length through Bore
1 3/32 in
For Belt Trade Size
4L, A
Keyway Depth
3/32 in
4L Pitch Diameter
5.75 in
Pitch Diameter for V-Belt Section
4L: 5.75 in / A: 5.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Includes
Set Screw
Hub Type
One Side
For V-Belt Type
Classical
Material Grade
Zamak 3
Weight
0.82 lb
Hub Projection
0.594 in
Resistance Properties
Corrosion Resistant, Impact Resistant
Material Fabrication
Cast
Bore Type
Fixed
Pulley Construction
Spoked
Material
Zinc
For Belt Section (broad, with similar types)
4L, A, or AX
For Belt Family
Classical, Fractional Horsepower

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.