This item is Discontinued.

Congress 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00 in OD CA0900X087KW

7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00 in OD (Discontinued)

  • Mfr # CA0900X087KW
  • Zoro # G0583387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0900X087KW
Zoro #
G0583387
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
9.0 in
Fits Shaft Dia.
7/8 in
Pulley Bore Dia.
7/8 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
8.55 in
Keyway Size Type
0.187 in x 0.093 in
4L or A Belt Pitch Dia.
8.85 in
Keyway Width
3/16 in
4L Pitch Diameter
8.75 in
Set Screw Size
5/16 in
Maximum Bore Diameter
7/8 in
Pitch Diameter for V-Belt Section
4L: 8.75 in / A: 8.75 in
Length through Bore
1 3/32 in
Face Width
0.69 in
For Belt Trade Size
4L, A
Bore Diameter
7/8 in
A Pitch Diameter
8.75 in
Outside Diameter
9 in
Pitch Diameter
8 3/4 in
Keyway Depth
3/32 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Resistance Properties
Corrosion Resistant, Impact Resistant
For V-Belt Type
Classical
Hub Type
One Side
Bore Type
Fixed
Hub Projection
0.594 in
For Belt Section (broad, with similar types)
4L, A, or AX
Material
Zinc
Pulley Construction
Spoked
Weight
1.3 lb
For Belt Family
Classical, Fractional Horsepower
Material Grade
Zamak 3
Material Fabrication
Cast

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.