This item is Discontinued.

Conical Tool Automotive Taper, HSS, 1in, 6-7/8in L, 4 FL AT-1616

Automotive Taper, HSS, 1in, 6-7/8in L, 4 FL (Discontinued)

  • Mfr # AT-1616
  • Zoro # G0133056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-1616
Zoro #
G0133056
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
1.500 in
Length of Cut
4 in
Shank Dia.
1 1/4 in
Overall Length
6 7/8 in
Tip Diameter
1.000"
Dimension Type
Fractional Inch

Details

Number of Flutes
4
Finish
Bright (Uncoated)
Item
Automotive Taper
End Mill Material
High Speed Steel
Cutting Direction
Left Hand
Taper Angle Per Side
3.0 Degrees
Shank Type
Single Weldon
Included Angle
7 Degrees
Spiral Direction
Left Hand
Helix Angle
12 Degrees
End Mill Cutting Type
Center Cutting
Material - Machining
Premium High Speed Steel
Taper Angle per Side
3.0 Degrees
Series
ATX
End Type- Holemaking
Square End

Description

Automotive Taper, 3.0 Degrees Taper Angle per Side, 1.500 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.