Zoro Homepage
This item is Discontinued.
Conical Tool Chamfer Cutter, Carbide, 0.01in, 2-1/2in L CF2-2206-C4

Chamfer Cutter, Carbide, 0.01in, 2-1/2in L (Discontinued)

  • Mfr # CF2-2206-C4
  • Zoro # G0127849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF2-2206-C4
Zoro #
G0127849
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
1/64 in

Details

Number of Flutes
2
End Mill Cutting Type
Center Cutting
Material
Carbide
Shank Type
Plain
Spiral Direction
Right Hand
Finish
AlTiN
Item
Chamfer Mill
Included Angle
45 Degrees
End Mill Style
Chamfer Mill
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Chamfer Mill, 45 Degrees Included Angle, Carbide, AlTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.