Chamfer Mill, Carbide, 120 deg., Shank Type: Plain (Discontinued)
- Mfr # CF2-6012-C4
- Zoro # G9186175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF2-6012-C4
Zoro #
G9186175
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Overall Length
3 in
Details
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Material
Carbide
Included Angle
120 Degrees
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Item
Chamfer Mill
Finish
AlTiN
Shank Type
Plain
Spiral Direction
Right Hand
End Type- Holemaking
Pointed
Series
CFX
Taper Angle per Side
60.0 Degrees
Taper Angle Per Side
60.0 Degrees
End Mill Style
Chamfer Mill
Description
Chamfer Mill, 120 Degrees Included Angle, Carbide, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.