Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF4-4512-C4
Zoro #
G9189492
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Overall Length
3 in
Details
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Material
Carbide
Included Angle
90 Degrees
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Finish
AlTiN
Item
Chamfer Mill
Shank Type
Plain
Series
CFX
End Type- Holemaking
Pointed
Taper Angle per Side
45.0 Degrees
Taper Angle Per Side
45.0 Degrees
End Mill Style
Chamfer Mill
Description
Chamfer Mill, 90 Degrees Included Angle, Carbide, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.